Shop All Microscope Accessories
Heathrow Scientific
Microscope Slide Box, Green, 25 Capacity
Mfr # 247675-G
Zoro # G104971845
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.38 in
- Width 5.5 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # 247675-G
- Zoro # G104971845
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 1.38 in |
Width | 5.5 in |
Height | 3.5 in |
Description
Microscope slide boxes store 25 microscope slides (3'' x 1'' or 75 mm x 25 mm slides). Manufactured of heavy duty polystyrene with rust resistant, nickel-plated clips and hinge pins. Resilient cork lining protects stored slides. Numbered slots correspond to the slide inventory sheet on the inside cover. Boxes provide convenient stacking and efficient storage.
Dimensions (inches): 5 1/2 x 3 1/2 x 1 1/4 Durable polystyrene UnbreakableShipping Weight: 0.25 lbs
Shipping Dimensions: 5.50 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Dimensions (inches): 5 1/2 x 3 1/2 x 1 1/4 Durable polystyrene UnbreakableShipping Weight: 0.25 lbs
Shipping Dimensions: 5.50 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Stirring Bar, White, Octagonal, 3/8" x 2" (303275-0018G)
- TRICORBRAUN 58-400 White P/P Continuous Thread Closure, Pressure Seal (008846)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht (60SS8F)
- HEATHROW SCIENTIFIC Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK (212620A)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- AMSCOPE 63X Plan Achromatic Objective for Metallurgical Microscopes (PL63X)
- AMSCOPE 3.1MP USB 3.0 Back-illuminated Color CMOS C-mnt Microscope Camera w/Reduction Lens (MU313-BI-CK)
- AMSCOPE 0.5X C-mount Camera Lens for Olympus Microscopes (AD-C05-OL)
- Heathrow Scientific Microscopes