Shop All Microscope Accessories
Heathrow Scientific
Microscope Slide Box, Blue, 25 Capacity
Mfr # 247675-B
Zoro # G204971851
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Width 5.5 in
- Length 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 247675-B
- Zoro # G204971851
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 3.5 in |
Width | 5.5 in |
Length | 1.38 in |
Description
Microscope slide boxes store 25 microscope slides (3'' x 1'' or 75 mm x 25 mm slides). Manufactured of heavy duty polystyrene with rust resistant, nickel-plated clips and hinge pins. Resilient cork lining protects stored slides. Numbered slots correspond to the slide inventory sheet on the inside cover. Boxes provide convenient stacking and efficient storage.
Dimensions (inches): 5 1/2 x 3 1/2 x 1 1/4 Durable polystyrene UnbreakableShipping Weight: 0.25 lbs
Shipping Dimensions: 5.50 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Dimensions (inches): 5 1/2 x 3 1/2 x 1 1/4 Durable polystyrene UnbreakableShipping Weight: 0.25 lbs
Shipping Dimensions: 5.50 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Polyester, Flex Tip PK100 (22CW79)
- SP SCIENCEWARE Measure-Matic, Dispenser, 500mL (F11654-0000)
- MEMMERT Oven, 1.9 cu. ft., Forced Convection (UF 55, 230V)
- DYNALON CONTNR SPCMN 32 OZ HDPE OPAQUE, PK100 (454425)
- HEATHROW SCIENTIFIC Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK (212620A)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- AMSCOPE 60X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL60X-INF-V300)
- AMSCOPE 60 LED Solid Metal Microscope Ring Light with Heavy-Duty Control Box (LED-60MW)
- AMSCOPE Articulating Stand with Post Clamp for Stereo Microscopes (APC-NF)
- Heathrow Scientific Microscope Accessories