Shop All Microscope Accessories
Heathrow Scientific
Microscope Slide Box, Blue, 100 Capacity
Mfr # 247676-B
Zoro # G504971834
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Height 7.25 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 247676-B
- Zoro # G504971834
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 0.5 in |
Height | 7.25 in |
Width | 7 in |
Description
Microscope slide boxes store 100 microscope slides (3" x 1" or 75 mm x 25 mm slides). Manufactured of heavy duty polystyrene with rust resistant, nickel-plated clips and hinge pins. Resilient cork lining protects stored slides. Numbered slots correspond to the slide inventory sheet on the inside cover. Boxes provide convenient stacking and efficient storage.
Dimensions (inches): 8 1/4 x 6 1/2 x 1 1/4 Durable polystyrene UnbreakableShipping Weight: 0.56 lbs
Shipping Dimensions: 7.00 x 7.25 x 0.50
Research or further manufacturing use only, not for food or drug use.
Dimensions (inches): 8 1/4 x 6 1/2 x 1 1/4 Durable polystyrene UnbreakableShipping Weight: 0.56 lbs
Shipping Dimensions: 7.00 x 7.25 x 0.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Soil Core Sampler, 3 In x 6 In, 5/8 In (404.45)
- MEMMERT Oven, 9 cu. ft., 3400W, Forced Convection (UF 260PLUS, 230V)
- AK Organizer, Benchtop, 17Compmnt, 12x24x7.5In (50124)
- QORPAK Lab Paint Can w/Lid, 1 Gal, Tinplate, PK6 (MET-03099)
- HEATHROW SCIENTIFIC Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK (212620A)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- AMSCOPE 50W LED Fiber Optic O-Y Light Microscope Illuminator (LED-50WYR)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light (FRL8)
- AMSCOPE 18MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1803)
- Heathrow Scientific Microscopes