Shop All Laboratory Slide Storage
Heathrow Scientific
Microscope Slide Box, 50 Slots, Blue
Mfr # HS15996A
Zoro # G6414138
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 50
- Holds (50) 76 x 26 mm
- Size 8.2 x 3.4 x 1.4 in
- Height 8 7/64 in
- Width 3 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS15996A
- Zoro # G6414138
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Size | 8.2 x 3.4 x 1.4 in |
Height | 8 7/64 in |
Width | 3 13/32 in |
Depth | 1 5/16 in |
Overall Length | 8.2 in |
Overall Width | 3.4 in |
For Slide Length | 76 mm |
For Slide Width | 26 mm |
Details
Item | Microscope Slide Box |
Number of Slots | 50 |
Holds | (50) 76 x 26 mm |
Color | Blue |
Material | Plastic |
Number of Compartments | 50 |
Includes | Inventory Card |
Product Type | Microscope Slide Box |
Number of Slides/Slide Boxes Held | 50 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8.2 in, Overall Width 3.4 in, Size 8.2 x 3.4 x 1.4 in, Holds (50) 76 x 26 mm, Number of Slides/Slide Boxes Held 50, Number of Compartments 50, For Slide Length 76 mm, Includes Inventory Card, For Slide Width 26 mm, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Test Tube Rack, 90 Compartments (HS243073W)
- S.U.R. & R. AUTO PARTS Filter Removal Cup (FC5)
- CELLTREAT Aspirating Pipet, 9 in, PK200 (229280)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8546)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, White (HS15994E)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Yellow (HS15994D)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, White (HS15989E)
- HEATHROW SCIENTIFIC Microscope Slide Box, 50 Slots, Red (HS15996B)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Green (HS15994B)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Gray (513075A)
- Heathrow Scientific Slides & Slide Containers