Shop All Laboratory Slide Storage
Heathrow Scientific
Microscope Slide Box, 25 Slots, Red
Mfr # HS15989C
Zoro # G6414287
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 25
- Holds (25) 76 x 26 mm
- Size 5.6 x 3.5 x 1.4 in
- Height 5 45/64 in
- Width 3 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS15989C
- Zoro # G6414287
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Size | 5.6 x 3.5 x 1.4 in |
Height | 5 45/64 in |
Width | 3 45/64 in |
Depth | 1 13/64 in |
Overall Length | 5.6 in |
Overall Width | 3.5 in |
For Slide Width | 26 mm |
For Slide Length | 76 mm |
Details
Item | Microscope Slide Box |
Number of Slots | 25 |
Holds | (25) 76 x 26 mm |
Color | Red |
Material | Plastic |
Number of Compartments | 25 |
Includes | Inventory Card |
Product Type | Microscope Slide Box |
Number of Slides/Slide Boxes Held | 25 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 5.6 in, Overall Width 3.5 in, Size 5.6 x 3.5 x 1.4 in, Holds (25) 76 x 26 mm, Number of Slides/Slide Boxes Held 25, Number of Compartments 25, For Slide Length 76 mm, Includes Inventory Card, For Slide Width 26 mm, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 1000mL, PK6 (5YGZ7)
- CIRCLEWARE 10.5 oz Country Clear Milk Bottle - Set of 6, 6PK (92039)
- TRICORBRAUN 70-400 Black P/P Continuous Thread Closure, Ps22023 Printed, Smooth Skirt, Smooth Top, (009372)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1002-125)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Black (HS15994G)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, White (HS15989E)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989M)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Red (HS15994C)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994M)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Gray (513079A)
- Heathrow Scientific Slides & Slide Containers