Shop All Laboratory Slide Storage
Heathrow Scientific
Microscope Slide Box, 25 Slots, Blue
Mfr # HS15989M
Zoro # G6414269
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 25
- Holds (25) 76 x 26 mm
- Size 5.6 x 3.5 x 1.4 in
- Height 5 45/64 in
- Width 3 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS15989M
- Zoro # G6414269
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Size | 5.6 x 3.5 x 1.4 in |
Height | 5 45/64 in |
Width | 3 29/32 in |
Depth | 1 1/2 in |
Overall Width | 3.5 in |
Overall Length | 5.6 in |
For Slide Length | 76 mm |
For Slide Width | 26 mm |
Details
Item | Microscope Slide Box |
Number of Slots | 25 |
Holds | (25) 76 x 26 mm |
Color | Blue |
Material | Plastic |
Number of Compartments | 25 |
Includes | Inventory Card |
Product Type | Microscope Slide Box |
Number of Slides/Slide Boxes Held | 25 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 5.6 in, Overall Width 3.5 in, Size 5.6 x 3.5 x 1.4 in, Holds (25) 76 x 26 mm, Number of Slides/Slide Boxes Held 25, Number of Compartments 25, For Slide Length 76 mm, Includes Inventory Card, For Slide Width 26 mm, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW MiST 2 Ultrasonic Cleaning Unit (UVU590160)
- BEL-ART Bel-Art Eye Wash Safety Station Empty Bottle for Refill, 1000ml (F24851-0000)
- VELP SCIENTIFIC Flocculator (F105A0117)
- SPECTRUM Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls (B1168-500MLPL)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Green (HS15994B)
- HEATHROW SCIENTIFIC Slide Box, Holds Microscope Slides (HS15988H)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Green (HS15989B)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Red (HS15994P)
- HEATHROW SCIENTIFIC Microscope Slide Box, 50 Slots, Blue (HS15996A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Red (HS15989C)
- Heathrow Scientific Slides & Slide Containers