Shop All Laboratory Slide Storage
Heathrow Scientific
MICROSCOPE SLIDE BOX 100 SLOTTED WH HE
Mfr # HEA15994R
Zoro # G3902184
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 100
- Width 6 3/4 in
- Holds (100) 76 x 26 mm
- Height 8 3/4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HEA15994R
- Zoro # G3902184
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Width | 6 3/4 in |
Height | 8 3/4 in |
Depth | 1 in |
Overall Length | 8.2 in |
Overall Width | 6.9 in |
Size | 8.2 x 6.9 x 1.3 in |
For Slide Length | 76 mm |
For Slide Width | 26 mm |
Details
Item | Microscope Slide Box |
Number of Slots | 100 |
Holds | (100) 76 x 26 mm |
Color | White |
Material | Plastic |
Includes | Inventory Card |
Product Type | Microscope Slide Box |
Number of Compartments | 100 |
Number of Slides/Slide Boxes Held | 100 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8.2 in, Overall Width 6.9 in, Size 8.2 x 6.9 x 1.3 in, Holds (100) 76 x 26 mm, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 76 mm, Includes Inventory Card, For Slide Width 26 mm, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Beaker, Mug, Glass, 500mL, PK6 (318000-0000)
- PCE INSTRUMENTS Viscometer / Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 8)
- J-B WELD Plasticweld Syringe, 25Ml (50132)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, 10"Lx10"W Plate (H3710-HS)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, White (HS15994E)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Black (HS15994G)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Red (HS15994C)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Green (HS15989B)
- HEATHROW SCIENTIFIC Microscope Slide Box, 50 Slots, Blue (HS15996A)
- HEATHROW SCIENTIFIC 40 SLIDE HOLDER POLYETHYLENE (HS15981A)
- WHEATON Slide Rack and Handle, Cap. 50 Slides, PK3 (900404)
- Heathrow Scientific Laboratory Slide Storage