Shop All Laboratory Slide Storage
Heathrow Scientific
Microscope Slide Box, 100 Slots, White
Mfr # HS15994R
Zoro # G6414147
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 100
- Holds (100) 76 x 26 mm
- Size 8.2 x 6.9 x 1.3 in
- Height 8 13/32 in
- Width 7 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS15994R
- Zoro # G6414147
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Size | 8.2 x 6.9 x 1.3 in |
Height | 8 13/32 in |
Width | 7 7/64 in |
Depth | 1 13/64 in |
Overall Length | 8.2 in |
Overall Width | 6.9 in |
For Slide Width | 26 mm |
For Slide Length | 76 mm |
Details
Item | Microscope Slide Box |
Number of Slots | 100 |
Holds | (100) 76 x 26 mm |
Color | White |
Material | Plastic |
Number of Compartments | 100 |
Includes | Inventory Card |
Product Type | Microscope Slide Box |
Number of Slides/Slide Boxes Held | 100 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8.2 in, Overall Width 6.9 in, Size 8.2 x 6.9 x 1.3 in, Holds (100) 76 x 26 mm, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 76 mm, Includes Inventory Card, For Slide Width 26 mm, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC MATERIALS CO Mini-Stak-a-Cab Combo Corrosive/Flammabl (SC9043)
- GLOBE SCIENTIFIC Storage Rack, Neutral, Accessory, PK6 (150014)
- LABCONCO Replacement Carbon Filter (6938200)
- ZORO SELECT RING STAND W ROD 20 IN (SSB5X8)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Yellow (HS15994D)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Black (HS15994G)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, White (HS15989E)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994M)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989A)
- HEATHROW SCIENTIFIC 40 SLIDE HOLDER POLYETHYLENE (HS15981A)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- Heathrow Scientific Slides & Slide Containers