Shop All Laboratory Slide Storage
Heathrow Scientific
Microscope Slide Box, 100 Slots, White
Mfr # HS15994E
Zoro # G6414199
original price:
$10.49
39% off
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 100
- Holds (100) 76 x 26 mm
- Size 8.2 x 6.9 x 1.3 in
- Height 8 1/2 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # HS15994E
- Zoro # G6414199
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Size | 8.2 x 6.9 x 1.3 in |
Height | 8 1/2 in |
Width | 7 in |
Depth | 1 5/16 in |
Overall Length | 8.2 in |
Overall Width | 6.9 in |
For Slide Width | 26 mm |
For Slide Length | 76 mm |
Details
Item | Microscope Slide Box |
Number of Slots | 100 |
Holds | (100) 76 x 26 mm |
Color | White |
Material | Plastic |
Number of Compartments | 100 |
Includes | Inventory Card |
Product Type | Microscope Slide Box |
Number of Slides/Slide Boxes Held | 100 |
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8.2 in, Overall Width 6.9 in, Size 8.2 x 6.9 x 1.3 in, Holds (100) 76 x 26 mm, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 76 mm, Includes Inventory Card, For Slide Width 26 mm, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTC BIO Cell Spreaders, L Shaped, Sterile, Individually Wrapped, 500/PK (247662A)
- SCOTTS GROWING MEDIA 40LB Top Soil (71140180)
- DIGI-SENSE Irreversible Thermostrip Disinfect, PK 24 (90308-14)
- HEATHROW SCIENTIFIC HDPE Coated Wire Tube Rack 8-Place for 5 (HS232461)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Yellow (HS15994D)
- HEATHROW SCIENTIFIC 40 SLIDE HOLDER POLYETHYLENE (HS15981A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Green (HS15994B)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Gray (HS15994F)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Red (HS15989C)
- HEATHROW SCIENTIFIC Microscope Slide Box, 50 Slots, Blue (HS15996A)
- GLOBE SCIENTIFIC Slide Box, 12 Place, White (513072W)
- Heathrow Scientific Slides & Slide Containers