Shop All Microscope Accessories
Heathrow Scientific
Microscope Slide Box, 100 Capacity, Foam Lined, White
Mfr # 247720
Zoro # G804971831
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Length 1.38 in
- Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 247720
- Zoro # G804971831
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 3.5 in |
Length | 1.38 in |
Width | 5.5 in |
Description
Slide boxes are perfect for storage or transportation of standard size slides (25 x 75 mm and 1 x 3 inch). Molded, rigid boxes securely hold slides in grooved slots. Both the lining and the slots are numbered to correspond to the slide inventory sheet. Closes securely with a rust-resistant, nickel-plated clasp and pin hinges.
Hing: Nickle Clasp Dimensions L x W x H: 208 x 175 x 34 mm Color: WhiteShipping Weight: 1 lbs
Shipping Dimensions: 5.50 x 3.50 x 1.38
Research or further manufacturing use only, not for food or drug use.
Hing: Nickle Clasp Dimensions L x W x H: 208 x 175 x 34 mm Color: WhiteShipping Weight: 1 lbs
Shipping Dimensions: 5.50 x 3.50 x 1.38
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Magnesium Oxide, Ungrounded, T, 12 in (G-T21MU12TAS)
- VEE GEE FLUORESCENT RING LAMP F/ STEREO MCRS (1200-LFLR)
- YSI Conductivity Meter (EC30A)
- HENKE-JECT Disp Syringe, Luer Slip, 20 mL, PK100 (5200.000V0)
- HEATHROW SCIENTIFIC Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK (212620A)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- AMSCOPE Large Rounded Microscope Table Stand with Focusing Rack (TS110RA-V220)
- AMSCOPE 1X C-mount Camera Adapter for ZM-series Trinocular Microscopes (AD-C10-ZM)
- AMSCOPE 6V 20W Halogen Bulb for Microscopes (BH-6V20W)
- Heathrow Scientific Microscopes