Shop All Lab Equipment Parts
Heathrow Scientific
Microcentrifuge Tube 1.5 mL, PK500
Mfr # HS4323
Zoro # G7310198
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # HS4323
- Zoro # G7310198
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Microcentrifuge Tube 1.5 mL,PK500 |
Description
Microcentrifuge Tube 1.5 mL,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Powder Funnel, 150mm, 24/40 Inner Joint (CG-1720-04)
- DYNALON BTL GRAD SQ HDPE 2L A, PK6 (201315-2000A)
- MEDLINE Self-Seal Sterilization Pouches f, PK 200 (MPP100525GSZ)
- BRANSON Beaker, 4 in. L x 3 in. W x 4 in. H (000-410-055)
- HEATHROW SCIENTIFIC Conical Centrifuge Tube 15 mL Rac, PK500 (HS4426R)
- HEATHROW SCIENTIFIC HDPE Coated Wire Centrifuge Bottle Rack (HS23224)
- HEATHROW SCIENTIFIC Compartment Dispensing Bin, 1-Place (HS23401)
- HEATHROW SCIENTIFIC Aluminum Weighing Dishes, Large, PK50 (HS14522)
- HEATHROW SCIENTIFIC Glove Box Holder HDPE Coated Wire, 1-Box (HS23457)
- HEATHROW SCIENTIFIC Pipette, 1 to 100 mL Volume (120479)
- ADVANTECH MANUFACTURING Test Sieve Cover, SS (CS12)
- Heathrow Scientific Lab Equipment Parts