Shop All Stir Bars & Rods
Heathrow Scientific
Magnetic Stirrer, Plate 5.3" dia.
Mfr # 120595
Zoro # G8331575
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Range 200 to 2200 rpm
- Plate Shape Round
- Plate Dia. 5.3 in
- Overall Length 7 1/4 in
- Display Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120595
- Zoro # G8331575
- Country of Origin China
- Category Stir Bars & Rods
Dimensions
Plate Dia. | 5.3 in |
Overall Length | 7 1/4 in |
Overall Height | 1 7/8 in |
Overall Width | 5 1/4 in |
Plate Length | 5 1/4 in |
Plate Width | 5 1/4 in |
Plate Diameter | 5 1/4 in |
Description
Magnetic Stirrer, Plate Shape Round, Plate Length 5 1/4 in, Plate Width 5 1/4 in, Plate Dia. 5.3 in, Plate Material Plastic, Load Capacity - Metric 1 L, Speed Range 200 to 2200 rpm, Number of Stirring Positions 1, Voltage 100/240V, Display Analog, Amps 0.4 A, Watts 5 W, Includes Timer No, Operating Temp. Range 2 Degrees to 40 Degrees C, Overall Height 1 7/8 in, Overall Length 7 1/4 in, Overall Width 5 1/4 in, Plug Style - Lab Equipment Standard, Variable Speed Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION pH Paper, Jumbo, pH 0-13 (HJ613 0-13)
- YSI Conductivity/Temperature Sensor (5560)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, SOLID, 10/30 (S291030)
- ALCONOX Citrajet Low Foaming Acid Cleaner, 1gal (114027)
- HEATHROW SCIENTIFIC Magnetic Stir Bar, PTFE, 10x5mm, White, PK10 (120547)
- HEATHROW SCIENTIFIC Magnetic Stirrer, 12V, Gray/Purple, 1 Liter (120155)
- SP BEL-ART Octagon Stir Bars, 1-5/8 x 5/16" (41. (F37110-0158)
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- LAB SAFETY SUPPLY Magnetic Stir Bar w/Pivot Ring, PK5 (21R588)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0118)
- UNITED SCIENTIFIC Stir Bars without Pivot Ring, (Polygon) (MSZ20)
- Heathrow Scientific Stir Bars & Rods