Shop All Stir Bars & Rods
Heathrow Scientific
Magnetic Stir Bar, PTFE, 10x5mm, White, PK10
Mfr # 120547
Zoro # G6103638
product price: $33.65
/pk 10, $3.36/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alnico
- Shape Octagon
- Size 5 mm x 10 mm
- Coating PTFE
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120547
- Zoro # G6103638
- UPC # 00012054000073
- Country of Origin China
- Category Stir Bars & Rods
Dimensions
Size | 5 mm x 10 mm |
Overall Width - Metric | 5 mm |
Overall Length - Metric | 10 mm |
Details
Item | Stirring Bar |
Material | Alnico |
Shape | Octagon |
Coating | PTFE |
Color | White |
Features | Sintered Manufacturing Process Reduces the Chance of Decoupling/Spinouts |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric Not Applicable, Overall Length - Metric 10 mm, Overall Width - Metric 5 mm, Autoclavable Yes, Color White, Standards Not Applicable, Coating PTFE, Features Sintered Manufacturing Process Reduces the Chance of Decoupling/Spinouts, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Magnesium Sulfate Heptahydrate, 500 G (M65240-500.0)
- LAMOTTE Calibration Solution, 1 NTU, 60 mL (1450)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 70-400 Straight Sided Cream (052093)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1413 Us/cm, 1 L (CS1413-Q)
- HEATHROW SCIENTIFIC Magnetic Stirrer, 12V, Gray/Purple, 1 Liter (120155)
- HEATHROW SCIENTIFIC Magnetic Stirrer, Plate 5.3" dia. (120595)
- DYNALON Stirring Bar, White, Micro, 1.5 x 8mm Size (303475)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 8X1-1/2MM (F37119-0008)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 2x5/16 In, PK10 (21R568)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 7/8x5/16 In, PK10 (21R569)
- LAB SAFETY SUPPLY Magnetic Stir Bar w/Pivot Ring, PK5 (21R588)
- Heathrow Scientific Lab Utensils