Shop All Stir Bars & Rods
Heathrow Scientific
Magnetic Induction Stirrer, Gray/Blue
Mfr # 120585
Zoro # G6147655
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Shape Round
- Plate Length 7 1/2 in
- Plate Width 7 1/2 in
- Plate Dia. 7.5 in
- Plate Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120585
- Zoro # G6147655
- Country of Origin China
- Category Stir Bars & Rods
Dimensions
Plate Length | 7 1/2 in |
Plate Width | 7 1/2 in |
Plate Dia. | 7.5 in |
Overall Height | 3 in |
Overall Width | 7 3/4 in |
Overall Length | 9 3/4 in |
Plate Diameter | 7 1/2 in |
Description
Magnetic Stirrer, Plate Shape Round, Plate Length 7 1/2 in, Plate Width 7 1/2 in, Plate Dia. 7.5 in, Plate Material Plastic, Load Capacity - Metric 3 L, Speed Range 10 to 2000 rpm, Number of Stirring Positions 1, Voltage 100/240V, Display Digital, Amps 1.5 A, Watts 18 W, Includes Timer Yes, Operating Temp. Range 2 Degrees to 40 Degrees C, Overall Height 3 in, Overall Length 9 3/4 in, Overall Width 7 3/4 in, Plug Style - Lab Equipment Standard, Variable Speed Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC pH Probe (840016)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., PP (49H016)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- BOEKEL SCIENTIFIC Viscosimeter Zahn Cup #2 (27134002)
- HEATHROW SCIENTIFIC Magnetic Stirrer, Plate 5.3" dia. (120595)
- HEATHROW SCIENTIFIC Magnetic Stir Bar, PTFE, 10x5mm, White, PK10 (120547)
- HEATHROW SCIENTIFIC Magnetic Stirrer, 12V, Gray/Purple, 1 Liter (120155)
- BEL-ART Round Stir Bars, L x Dia." mm 7/8 (F37101-7814)
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 5/8X5/16 (F37110-0058)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 2X3/4 (F37130-0002)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- Heathrow Scientific Stir Bars & Rods