Shop All Lab Mixing Accessories
Heathrow Scientific
MagFuge Stirrer Rotor
Mfr # 120624
Zoro # G6147463
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Stirrer
- Diameter 4.6 in
- Lab Rotor Material Plastic
- Capacity - Lab Equipment 6 x 5mL
- Max. Speed - Lab Equipment 2,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # 120624
- Zoro # G6147463
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Diameter | 4.6 in |
Details
Item | MagFuge Stirrer Rotor |
For Use With | Stirrer |
Lab Rotor Material | Plastic |
Capacity - Lab Equipment | 6 x 5mL |
Max. Speed - Lab Equipment | 2,000 RPM |
Adapters Included - Centrifuges | None |
Lab Rotor Type | Fixed |
Description
MagFuge Stirrer Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI)
- OHAUS In-use-cover, terminal for explorer bala (83033633)
- QORPAK Bottle Cleaned, 1 oz, 33-400, PK48 (GLC-01453)
- GLOBE SCIENTIFIC Slide Box, 50 Place, White (513077W)
- HEATHROW SCIENTIFIC Magnetic Stir Bar, PTFE, 30x8mm, White, PK10 (120551)
- HEATHROW SCIENTIFIC Spatulas, Sterile, Pyrogen Free, PK100 (120625)
- HEATHROW SCIENTIFIC Magnetic Stir Bar, PTFE, 20x8mm, White, PK10 (120548)
- GENIE Roto-Shake Genie Rotator/Rocker, 120V (SI-1100)
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- CAFRAMO Pitched Blade Propellor (A511)
- PRO SCIENTIFIC 7mmx95mm Saw Tooth Generator Probe (02-07095)
- Heathrow Scientific Lab Mixing Accessories