Shop All Bench Protectors & Liners
Heathrow Scientific
MagFuge Silicone Lid Mat
Mfr # 120682
Zoro # G6147594
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color White
- Number of Sheets 1
- Product Type Lid Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # 120682
- Zoro # G6147594
- Country of Origin China
- Category Bench Protectors & Liners
Dimensions
Details
Item | Lid Mat |
Material | Silicone |
Color | White |
Number of Sheets | 1 |
Product Type | Lid Mat |
Description
Lid Mat, Silicone, White, Number of Sheets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE MANIFOLD, NITROGEN/ARGON LINE, TEFLON, 4 PORT, 2mm, 14/20. (M531042)
- SP SCIENCEWARE Wash Bottle, Std Spout, 16oz, Methanol, PK6 (F11646-0623)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x22mm, PK10 (1404-15)
- WHIRL-PAK Sampling Bag, Clear, 184 oz., 20" L, PK100 (B01447)
- HEATHROW SCIENTIFIC Lab Mat, Silicn Bnch Protectr, Yl-Gry/Blue (120506)
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Blu/Wht (120599)
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Prpl/Gry (120507)
- HEATHROW SCIENTIFIC Silicone Safety Lab Mat, Purple (212611)
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120748)
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120747)
- LABEXACT Laboratory Bench Pad, 4-11/16 in. L, PK100 (45FG83)
- Heathrow Scientific Bench Protectors & Liners