Shop All Lab Equipment Parts
Heathrow Scientific
MAGFUGE Rotor, Angle/Fixed, Plastic, 4" dia.
Mfr # 120623
Zoro # G7332360
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Lab Equipment 12 x 0.5mL
- Max. Speed - Lab Equipment 12,500 RPM
- Lab Rotor Type Angled, Fixed
- Adapters Included - Centrifuges None
- For Use With Centrifuge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120623
- Zoro # G7332360
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Diameter | 4.6 in |
Overall Diameter | 4 in |
Details
Capacity - Lab Equipment | 12 x 0.5mL |
Max. Speed - Lab Equipment | 12,500 RPM |
Lab Rotor Type | Angled, Fixed |
Adapters Included - Centrifuges | None |
For Use With | Centrifuge |
Maximum RCF | 9785 x g |
Lab Rotor Material | Plastic |
Item | Laboratory Rotor |
Adapters Included | None |
Product Type | Rotor |
Capacity | (6) 5 mL |
Rotor Type | Fixed |
Speed - Maximum | 12,500 RPM |
Rotor Material | Plastic |
Compatible Product Type | Centrifuges |
Relative Centrifugal Force - Maximum | 9785 x g |
Description
Laboratory Rotor, Lab Rotor Type Angled, Fixed, Capacity - Lab Equipment 12 x 0.5mL, Lab Rotor Material Plastic, Max. Speed - Lab Equipment 12,500 RPM, Diameter 4.6 in, Adapters Included None, For Use With Centrifuge, Maximum RCF 9785 x g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Dispensing Bottle, 8 oz., One Touch (35312)
- LOVIBOND DPD Total CL2 Reagent PP, 10 ml 1000 ct (530123)
- ZORO SELECT Beaker, 120mL, 10mL, Polypropylne, Wht, PK25 (BST120-PK/25)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 288W (BSAT051008)
- HEATHROW SCIENTIFIC Dropper Bulb, Latex Rubber, 2ml, 12/PK (142823)
- HEATHROW SCIENTIFIC Cardboard Tube Storage Box Partiti, PK10 (HS2860T)
- HEATHROW SCIENTIFIC Hand Tally Counter (HS6594)
- HEATHROW SCIENTIFIC Slide Box Inventory Card, 25 Place, PK10 (120740)
- HEATHROW SCIENTIFIC Conical Centrifuge Tube 15 mL Rac, PK500 (HS4426R)
- HEATHROW SCIENTIFIC Pipette Stand Acrylic 3-Place (HS206203)
- DIGI-SENSE Traceable Blue-Steel Digital Timer with (98768-63)
- Heathrow Scientific Lab Equipment Parts