Shop All Lab Dishes
Heathrow Scientific
Liquid Weighing Pour Boat 200mL P, PK200
Mfr # 120892
Zoro # G409915599
product price: $77.79
/pk 200, $0.39/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120892
- Zoro # G409915599
- Country of Origin China
- Category Lab Dishes
Details
Item | Liquid Weighing Pour Boat 200mL P |
Description
Liquid Weighing Pour Boat 200mL P, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- ZORO SELECT Round Bottle, 1/2 gal., HDPE (HR64N-38)
- DYNALON Wide Mouth Jar, 64 oz., PK24 (626335)
- STERLITECH Nylon Membrane Filters, 0.2 Micron, 90mm, PK25 (NY029025)
- HEATHROW SCIENTIFIC Phlebotomy/Sample Collection Tray, White (HS120261)
- HEATHROW SCIENTIFIC Pour Boat, Large, White, PK500 (HS1419C)
- HEATHROW SCIENTIFIC Parafilm, Natural, 508mm W x 16m L (HS120265)
- HEATHROW SCIENTIFIC Pour Boat, Small, Anti-Static, Wht, PK500 (HS120225)
- HEATHROW SCIENTIFIC Dual Solution Reservoir, Natural, PK25 (HS20821A)
- HEATHROW SCIENTIFIC Pour Boat, Small, White, PK500 (HS1419A)
- GLOBE SCIENTIFIC 96-well PCR plate, 0.1mL, low profile, PP, natural PK (PCR-NS-01)
- Heathrow Scientific Labware