Shop All Notebooks & Journals
Heathrow Scientific
Laboratory Notebook, Lined, Black, 100 pg
Mfr # 212614
Zoro # G105299191
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Length 1/2 in
- Height 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 212614
- Zoro # G105299191
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Width | 9 in |
Length | 1/2 in |
Height | 11.5 in |
Description
Laboratory notebooks are perfect for recording research data, experimental procedures and design ideas. Use notebooks to help keep information safe and well organized. Hardbound book with imitation leather cover and a title LABORATORY NOTEBOOK foil stampped on the cover. Notebooks feature numbered, acid-free pages that include spaces for title, project number, book number, date and witness signature. A red ribbon marker quickly and easily guides you to where you left off in your notes. Notebook cover is waterproof and chemical-resistant and books contain a periodic and conversion tables in the back.
Page Format: Grid Notebook Dimensions: 8.58 x 11.06 Inches (218 x 281 mm) Pages: 100 Color: Black Lined notebooks feature college-ruled pages for easy report writingShipping Weight: 1 lbs
Shipping Dimensions: 9.00 x 11.50 x 0.50
Research or further manufacturing use only, not for food or drug use.
Page Format: Grid Notebook Dimensions: 8.58 x 11.06 Inches (218 x 281 mm) Pages: 100 Color: Black Lined notebooks feature college-ruled pages for easy report writingShipping Weight: 1 lbs
Shipping Dimensions: 9.00 x 11.50 x 0.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry-Erase Markers, Chisel Point, Low-odor, 8/ST, Assorted (SAN80078)
- TAPECASE Shipping Labels, 3 In. W, 2 In. H, PK500 (16U907)
- MALIN CO Lockwire, Spool, 0.02 Dia, 4655 ft. (34-0200-005S)
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 16 In. D (11A692)
- HEATHROW SCIENTIFIC Laboratory Notebook, Grid, Black, 100 pg (212612)
- HEATHROW SCIENTIFIC Laboratory Notebook, Grid, Blue, 200 pg (212613)
- HEATHROW SCIENTIFIC Labortry Notebook, 200 Page, Grid, Blu, PK12 (HS8610B)
- AMPAD White Quadrille Dual Pad, 100 Pg (20-210)
- AMPAD Evidence Recycled Scratch Pad Notebook Unruled 3 x 5 WE 100-Sheet Dz (AM32030)
- MEAD 8 in. W X 10-1/2 L Wide Ruled Spiral Notebook (05680)
- HOUSE OF DOOLITTLE 22 x 17" Doodle Desk Pad, 50 Pg (HOD40003)
- Heathrow Scientific Notebooks & Journals