Shop All Bench Protectors & Liners
Heathrow Scientific
Lab Mat, Silicone Bnch Protector, Prpl/Gry
Mfr # 120507
Zoro # G6103513
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Color Gray, Purple
- Number of Sheets 1
- Product Type Smooth Mat
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120507
- Zoro # G6103513
- Country of Origin China
- Category Bench Protectors & Liners
Dimensions
Overall Width | 14 in |
Overall Length | 23 1/2 in |
Details
Item | Bench Pad |
Material | Silicone |
Color | Gray, Purple |
Number of Sheets | 1 |
Product Type | Smooth Mat |
Thickness | 1/10 in |
Features | Reusable |
Description
Bench Pad, Silicone, Gray, Purple, Thickness 1/10 in, Number of Sheets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Wash Bottle, Distilled Water, 500mL, PK5 (WGW601PML-GHS)
- DYNALON Translucent/ Blue 500mL Wash Bottle, 5 Pack (3YJX1)
- CHEMGLASS Volumetric Flask, 100mL (CG-1600-05)
- VEE GEE Specific Gravity Hydrometer, 1.200 to 1. (6603-2)
- HEATHROW SCIENTIFIC Lab Mat, Silicn Bnch Protectr, Yl-Gry/Blue (120506)
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120747)
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120748)
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Blu/Wht (120599)
- HEATHROW SCIENTIFIC Silicone Safety Lab Mat, Purple (212611)
- SP SCIENCEWARE LABORATORY LINER LABMAT WH 20INX50FT (F24675-0000)
- DYNALON Benchguard Wallet, 25 In L, PK50 (504314-0003)
- Heathrow Scientific Bench Protectors & Liners