Shop All Bench Protectors & Liners
Heathrow Scientific
Lab Mat, Silicone Bnch Protector, Blu/Wht
Mfr # 120599
Zoro # G6103802
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Number of Sheets 1
- Color Blue, White
- Product Type Smooth Mat
- Thickness 1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120599
- Zoro # G6103802
- Country of Origin China
- Category Bench Protectors & Liners
Dimensions
Overall Length | 23 1/2 in |
Overall Width | 14 in |
Details
Item | Lab Mat,Silicone Bnch Protector,Blue/Wht |
Material | Silicone |
Number of Sheets | 1 |
Color | Blue, White |
Product Type | Smooth Mat |
Thickness | 1/10 in |
Features | Reusable |
Description
Lab Mat,Silicone Bnch Protector,Blue/Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 5/8", B/S, 12 In, Full Ht (5/8"BS12F)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 10mL, PK12 (5PTD8)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/C, 24mm, PK100 (1822-024)
- LAB SAFETY SUPPLY Magnetic Stir Bar w/Pivot Ring, PK10 (21R587)
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Prpl/Gry (120507)
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120747)
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120748)
- HEATHROW SCIENTIFIC Silicone Safety Lab Mat, Purple (212611)
- HEATHROW SCIENTIFIC Lab Mat, Silicn Bnch Protectr, Yl-Gry/Blue (120506)
- LABEXACT Lab Bench Protector Paper (36L292)
- TRIMACO Floor Protection, 180 ft. L, 6 ft. W (89372)
- Heathrow Scientific Laboratory Hoods & Enclosures