Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
Lab Drying Rack Pegs, Plastic, PK10
Mfr # 120793
Zoro # G502590495
product price: $22.29
/pk 10, $2.23/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Width 3/8 in
- Height 2 in
- Includes 10 Pegs (5 Blue, 5 Green)
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120793
- Zoro # G502590495
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Width | 3/8 in |
Height | 2 in |
Peg Height | 5 1/2 (Short Pegs), 7 in (Long Pegs) |
Details
Item | Lab Drying Rack Pegs |
Material | ABS Plastic |
Includes | 10 Pegs (5 Blue, 5 Green) |
Autoclavable | No |
Number of Pegs | 10 |
Peg Style | Angled |
Color | Blue, Green |
For Use With | Lab Drying Rack |
Description
Pegs,Package Quantity 10
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAL5)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- HEATHROW SCIENTIFIC Cryogenic Cane Sleeves, Plastic, PK100 (HS23210)
- SYNTHWARE CONICAL REACTION VIAL, 14/20, GRADUATED, 8mL (V141008)
- HEATHROW SCIENTIFIC 96-WellPCRRack, assortedcolors, PK5 (HS23461A)
- HEATHROW SCIENTIFIC Rack, Blue, PK2 (HS24320B)
- HEATHROW SCIENTIFIC Lab Drying Rack Basket, Plastic, PK 2 (120792)
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- HEATHROW SCIENTIFIC PPTT MAG RACK B 16X11.5X3.5 (HS20612M)
- HEATHROW SCIENTIFIC Wire Drying Rack (212622)
- TUCKMAR Rad-2 Lock Box, 1 gal Capacity (RLB-02)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories