Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
Lab Drying Rack, 19
Mfr # 120813
Zoro # G802015827
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Length 19 in
- Height 3/4 in
- For Use With Lab Drying Rack
- Includes Drainage Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120813
- Zoro # G802015827
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Length | 19 in |
Height | 3/4 in |
Details
Item | Lab Drying Rack Draining Tube |
Material | Silicone |
For Use With | Lab Drying Rack |
Includes | Drainage Tubing |
Autoclavable | No |
Description
Draining Tube
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Bttls, Polycarbonate, Knurled Seal Cap, Non-sterile, 500mL (229469)
- BEL-ART Bel-Art F18819-0013 Lab-Aire II Single-Sided Electric Benchtop Dryer, 3-Tier, 120V (F18819-0013)
- TOLCO Tolco 3 qt. White Scoop (240103)
- DYNALON Wide Mouth Jar, 1200 mL, Plastic, PK5 (421185)
- HEATHROW SCIENTIFIC Rack, 1-Well, Assorted, PK5 (HS23052)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 4-13/16" H (HS23263B)
- HEATHROW SCIENTIFIC 96-WellPCRRack, assortedcolors, PK5 (HS23461A)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, NATURAL, PK5 (HS2345B)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 9-13/64" H (HS23263A)
- HEATHROW SCIENTIFIC PPTT MAG RACK B 16X11.5X3.5 (HS20612M)
- SCIENTIFIC SPECIALTIES Hinged Lid Box, 50 Capacity, Black, 5/PK (145637)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories