Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
Lab Drying Rack, 17-3/8"x26
Mfr # 120791
Zoro # G702590516
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Length 17 3/8 in
- Width 26 in
- Height 5 1/2 in
- Format Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120791
- Zoro # G702590516
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Length | 17 3/8 in |
Width | 26 in |
Height | 5 1/2 in |
Details
Item | Lab Drying Rack |
Material | Polystyrene |
Format | Single Sided |
Includes | (2) Drying Baskets, (72) Pegs, Drainage Tubing, Hardware |
Color | Blue, Green, Grey |
Peg Style | Angled |
Autoclavable | No |
For Use With | Glassware Varieties |
Standards | REACH, RoHS |
Number of Pegs | 72 |
Description
Item Lab Drying Rack
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 3 mL, PK500 (6FAW0)
- LAB SAFETY SUPPLY Petri Dish, 150x15mm, Polystyrene, PK200 (49X569)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- DYNALON Translucent/ White 500mL Wash Bottle, 5 Pack (506935-0001)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 9-13/64" H (HS23263A)
- HEATHROW SCIENTIFIC 96-WellPCRRack, assortedcolors, PK5 (HS23461A)
- HEATHROW SCIENTIFIC Wire Drying Rack (212622)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, NATURAL, PK5 (HS2345B)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, YELLOW, PK5 (HS2345F)
- HEATHROW SCIENTIFIC Lab Drying Rack Basket, Plastic, PK 2 (120792)
- OHAUS Staining Rack, Stainless Steel, 3-1/2" dia (CLN-STNRK)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories