Shop All Cryogenic Equipment
Heathrow Scientific
Ice Pan, Square, 9L, Red
Mfr # HS28729R
Zoro # G3991373
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Red
- Overall Height 6.4 in
- Overall Length 20.5 in
- Overall Width 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # HS28729R
- Zoro # G3991373
- Country of Origin China
- Category Cryogenic Equipment
Dimensions
Overall Height | 6.4 in |
Overall Length | 20.5 in |
Overall Width | 11.5 in |
Inside Length | 15 in |
Inside Width | 10.75 in |
Inside Height | 6 in |
Details
Item | Ice Pan |
Material | Polyurethane |
Color | Red |
Holds | Liquids |
Min. Temp. Rating | -196 Degrees C |
Max. Temp. Rating | 240 |
Description
Ice Pan, Polyurethane, Red, Overall Height 6.4 in, Overall Width 11.5 in, Overall Length 20.5 in, Overall Diameter Not Applicable, Inside Height 6 in, Inside Width 10.75 in, Inside Length 15 in, Inside Dia. Not Applicable, Opening Dia. Not Applicable, Holds Liquids, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 240
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENWAY Visible 72 Series Diode Array Scanning Spectrophotometer (8305601)
- AZLON Dropper Bottle, 60mL/2 oz., Natural, PK12 (301605-0002)
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- LOVIBOND DPD Total CL2 Reagent PP, 5 ml, 100 ct (530080)
- HEATHROW SCIENTIFIC Box 15 And 50mL, Purple, PK5 (HS23271A)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- HEATHROW SCIENTIFIC Divider, 64 Cell, PK12 (HS2860F)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 15mL, PK10 (HS120391)
- HEATHROW SCIENTIFIC Cryogenic Cane Sleeves, Plastic, PK100 (HS23210)
- HEATHROW SCIENTIFIC Freezer Rack, Cryo-Boxes, 5-1/2 In H, 2.0mL (HS2862HB)
- Heathrow Scientific Lab Cooling Equipment