Shop All Glove Dispensers & Accessories
Heathrow Scientific
Holder, PETG/Polycarbonate, Gray
Mfr # HS120107
Zoro # G7831844
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material PETG/Polycarbonate
- Height 2 3/5 in
- Width 5 9/10 in
- Length 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # HS120107
- Zoro # G7831844
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Height | 2 3/5 in |
Width | 5 9/10 in |
Length | 22 1/2 in |
Overall Depth | 1 3/4 in |
Overall Width | 5 1/4 in |
Overall Height | 2 5/8 in |
Overall Length | 22 1/4 in |
Details
Item | Holder |
Color | White |
Material | PETG/Polycarbonate |
Holds | Glove Boxes/Face Masks/Shoe Covers |
Number of Slots | Varies |
For Use With | Glove Boxes |
Product Type | Box Holder |
Holding Capacity | Face Masks, Glove Boxes, Shoe Covers |
Description
Holder, Holds Glove Boxes/Face Masks/Shoe Covers, Number of Slots Varies, Height 2 3/5 in, Width 5 9/10 in, Length 22 1/2 in, Material PETG/Polycarbonate, Color White, For Use With Glove Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Full Body Harness, Vest Style, Universal (955H-2)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, LT (4877DN TL L)
- ACID EATER Battery Acid Wipes, Canister, 10 oz., PK12 (1002-003)
- AZUSA SAFETY Commander 15 Ga. Gray Nylon/Spandex Work Gloves, Black Micro-foam Nitrile Palm Coating, 2XL (CM3000)
- TILLMAN Pad, Back-Hand, High Heat (554)
- ANSELL Hyflex Glove Bag, 16In, White, Canvas, Belt Clip (96-001)
- RACK’EM RACKS RackEm Racks 4022 Apron Dispenser Tray (4022)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 10-9/16inW (GS-005)
- ZORO SELECT Horizontal Glove Dispenser, Clr, 144 Glove (3RZT4)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, (4) Boxes (GL040-0111)
- GLOVE RINGS Glove Rings(R), Slick, Cream Color, PR (OMS GR-CRM)
- Heathrow Scientific Glove Dispensers & Accessories