Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
Holder, 1 Slots, 1 Compartments, 3-13/16" H
Mfr # HS234522
Zoro # G3311719
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dispenser
- Number of Slots 1
- Holds Lab Wipes
- Height 3 13/16 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS234522
- Zoro # G3311719
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 3 13/16 in |
Width | 5 in |
Depth | 1/2 in |
Length | 12 39/64 in |
Overall Width | 3 3/4 in |
Overall Height | 5 in |
Overall Depth | 1/2 in |
Overall Length | 12 5/8 in |
Details
Item | Lab Wipe Holder |
Type | Dispenser |
Number of Slots | 1 |
Holds | Lab Wipes |
Color | Clear |
Material | Acrylic |
Number of Compartments | 1 |
Holding Capacity | Lab Wipes |
Product Type | Lab Wipe Bin |
Description
Lab Wipe Holder, Dispenser, Holds Lab Wipes, Number of Slots 1, Number of Compartments 1, Height 3 13/16 in, Width 5 in, Depth 1/2 in, Length 12 39/64 in, Material Acrylic, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Calcium Chloride Anhydrous, 5kg (C20010-5000.0)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- UNITED SCIENTIFIC Cork Stoppers, #14, PK 100 (CST14)
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68, 4L (3TWH3)
- HEATHROW SCIENTIFIC Tube Storage Box, Blue, 81-Well, PK5 (HS120035)
- HEATHROW SCIENTIFIC Disposal Box, 1 Slots, 8-7/64" H (HS234634)
- HEATHROW SCIENTIFIC Storage Container, 3 Slots, 16" H (HS1042)
- HEATHROW SCIENTIFIC Drawer Organizer, 3 Slots, 2-1/2" H (HS2538A)
- HEATHROW SCIENTIFIC Tube Storage Box, Black, 81-Well, PK5 (HS120041)
- HEATHROW SCIENTIFIC Rectangular Storage Box, Autoclavable, PK5 (HS120042)
- GLOBE SCIENTIFIC Freeze Box, 100 Place, Cardboard, PK96 (3092)
- Heathrow Scientific Lab Freezer Boxes & Racks