Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
Hngd Tube Storage Box, Assrtd, 50-Well, PK5
Mfr # HS120033
Zoro # G6104003
product price: $28.45
/pk 5, $5.69/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 50
- Type Autoclavable
- Holds Tubes, Vials
- Compartment Size 31/64 in
- Height 2 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS120033
- Zoro # G6104003
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Compartment Size | 31/64 in |
Height | 2 13/64 in |
Width | 3 39/64 in |
Depth | 3 39/64 in |
Length | 5 39/64 in |
Overall Length | 5 5/8 in |
Overall Height | 2 1/4 in |
Overall Depth | 3 5/8 in |
Overall Width | 3 5/8 in |
Tube or Vial Size - Maximum | 3 mL |
Tube or Vial Size - Minimum | 2.5 mL |
Compartment Length | 1/2 in |
Details
Item | Rectangular Storage Box |
Number of Slots | 50 |
Type | Autoclavable |
Holds | Tubes, Vials |
Autoclavable | Yes |
Color | Multicolor |
Material | Polypropylene |
Number of Compartments | 50 |
Product Type | Storage Box |
Number of Items Held | 50 |
Product Holds | (50) 1.5 to 2.0 mL Microtubes, Cryogenic Vials |
Compatible Product Type | Cryogenic Vials, Microcentrifuge Tubes |
Description
Rectangular Storage Box,Autoclavable,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Tuning Fork Set Of 13,100 Hz To 4096 Hz (TFSET13)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1000 Us/cm, 1 L (CS1000-Q)
- BRANSON Perf Tray, For Use With 3/4 Gal Unit (100-410-162)
- FORTUNA Reusable Glass Syringe, Glass Luer, 2 mL (7.102-27)
- HEATHROW SCIENTIFIC STGE BIN WRKSTA CL (HS234523)
- HEATHROW SCIENTIFIC RPL INSERTS 16MM TUBE, PK4 (HS2201B)
- HEATHROW SCIENTIFIC Tube Storage Box, Blue, 81-Well, PK5 (HS120035)
- HEATHROW SCIENTIFIC Floatng Mcrtube, Rnd Rack, 20 Tube, Wht, PK4 (HS2134A)
- HEATHROW SCIENTIFIC Disposal Box, 1 Slots, 8-7/64" H (HS234634)
- HEATHROW SCIENTIFIC Holder, 1 Slots, 1 Compartments, 3-5/16" H (HS234521)
- SP SCIENCEWARE Lead Weight (F18324-0000)
- Heathrow Scientific Lab Freezer Boxes & Racks