Shop All Counters
Heathrow Scientific
Hand Tally Counter, 1.8 x 1.6 In
Mfr # HS6594
Zoro # G5519465
$19.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # HS6594
- Zoro # G5519465
- Country of Origin United States
- Category Counters
Details
Item | Hand Tally Counter,1.8 x 1.6 In |
Description
Hand Tally Counter,1.8 x 1.6 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001K1L1R)
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-004)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-POUCH)
- BAKER INSTRUMENTS B1300 Ratchet Counter (B1300)
- CONTROL CO Hand Tally Counter, 4 Digit (3125)
- TRUMETER Counter Gasket, 3-Hole, Use w/2PPU8, 2PPV6 (5003-017)
- RED LION CONTROLS Counter, Red LED, 4 Digits, 2.25" D (LD200400)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CS103)
- TRUMETER AC/DC Ctr, 2-Hole 1/4" Spd Mr. (3400-0010)
- RED LION CONTROLS Counter, LCD, 6 Digits, 1.51" D (CUB4L010)
- TRUMETER 3602 999999 M 2:1 TG Rotary Counter (3602-062TG)
- Heathrow Scientific Counters