Shop All Bottles & Jars
Heathrow Scientific
FreezerRack, Microtubes, 100 Slot, Wht, PK10
Mfr # HS4282
Zoro # G4076466
product price: $43.99
/pk 10, $4.40/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material EPS Foam
- Color White
- Holds Microtubes
- Product Type Freezer Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS4282
- Zoro # G4076466
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Details
Item | Freezer Rack |
Material | EPS Foam |
Color | White |
Holds | Microtubes |
Product Type | Freezer Rack |
Description
Freezer Rack, Holds Microtubes, Height 2-3/4 In, Length 13-1/4 In, Color White, For Use With Microtubes, Tube Size 1.5mL to 2.0mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Waterproof pH Meter, Graphic Display (PRO10)
- AMSCOPE Phase Contrast Kit for Compound Microscopes (PCS)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, LDPE, 125mL (7020125)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Clr/Grn, PK6 (HS120254)
- HEATHROW SCIENTIFIC RACK WIRE DRYING 90 19 IN HX18 (HS23243A)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Wht/Blue, PK6 (HS120255)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wide, Clr/Wht, PK6 (HS120245)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wde, Clr/Blue, PK6 (HS120249)
- HEATHROW SCIENTIFIC Snap-Together Conical Tube Rack, Orange (HS24306)
- UMBRA Drying Rack W/Mat Char (330720-149)
- Heathrow Scientific Labware