Shop All EMT Supplies
Heathrow Scientific
Forceps, Dark Blue, 4-1/3 In L, PK6
Mfr # HS15998C
Zoro # G4763062
original price:
$19.44
23% off
new price: $14.95
/pk 6, $2.49/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS plastic
- Color Dark Blue
- Blade End Style Straight Tip
- Length 4 1/3 in
- Disposable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS15998C
- Zoro # G4763062
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 4 1/3 in |
Details
Item | Forceps |
Material | ABS plastic |
Color | Dark Blue |
Blade End Style | Straight Tip |
Disposable | Yes |
Industry Type | Healthcare |
Handle Type | Corrugated |
Description
Forceps, Color Dark Blue, Length 4 1/3 in, Material ABS Plastic, Blade End Style Straight Tip, Handle Type Corrugated, Disposable Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Strap, Black, 60 in. L (MS-ST393)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000093)
- PHYSICIANSCARE Medicine Station: Aspirin/Ibuprofen/Non Aspirin Pain Reliever/Antacid (90780)
- AFS S L Trocar 5/16" x 16" (640400)
- PELICAN EMS Protective Case, 20-5/8" L (1550-005-110)
- DMI Gait Belt, 65in.L, 2in.W, Cotton (533-6027-0024)
- NORTH AMERICAN RESCUE Patrol Vehicle Trauma Kit, Black (80-0859)
- UNIMED MIDWEST Tongue Depressor, Sterile, 6In., PK100 (DSTD313314)
- KEMP USA Kemp USA 10-115-RED-TPN Tarpaulin Fluid Resistant Ultimate EMS Backpack - Red (10-115-RED-TPN)
- CONDOR OUTDOOR PRODUCTS RIP AWAY EMT POUCH, COYOTE BROWN (MA41-498)
- NORTH AMERICAN RESCUE NAR Survival Blanket (ZZ-0038)
- Heathrow Scientific EMT Supplies