Shop All Pipette Tips & Accessories
Heathrow Scientific
Filler, Rubber, 1mL Cap., 1.1" H, PK24
Mfr # HS20629A
Zoro # G3310818
product price: $23.15
/pk 24, $0.96/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1mL
- Height 1.1 in
- Material of Construction Rubber
- Diameter 0.47 in
- For Use With Droppers, Pipettes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS20629A
- Zoro # G3310818
- Country of Origin China
- Category Pipette Tips & Accessories
Dimensions
Height | 1.1 in |
Diameter | 0.47 in |
Details
Capacity | 1mL |
Material of Construction | Rubber |
Item | Filler |
For Use With | Droppers, Pipettes |
Type | Accessory |
Color | Blue |
Description
Filler, Accessory, Material of Construction Rubber, Capacity 1mL, Height 1.1 in, Diameter 0.47 in, Color Blue, For Use With Droppers, Pipettes, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS SPOON 21 CM L, QTY BEL, PK2 (H36729-0021)
- A2Z SCILAB 45 Pcs Comprehensive Lab Dissection Kit for Instructors & Student w/ Magnifying Glass (A2Z-ZR-KIT-25)
- CORNING PYREX 9 Depression Glass Spot Plates (7220-85)
- OHAUS Gas Cylinder Bench Clamp, 6-1/4" H (CLR-711)
- HEATHROW SCIENTIFIC Reagent Reservoir, 5mL, Sterile, PK50 (120637)
- HEATHROW SCIENTIFIC Bulb, Rubber, 30mL Cap., 66mm H, 1.81" dia. (HS20630C)
- HEATHROW SCIENTIFIC Bulb, Rubber, 150mL Cap., 103mm H (HS20630E)
- HEATHROW SCIENTIFIC Bulb, Rubber, 60mL Cap., 80mm H, 2.13" dia. (HS20630D)
- HEATHROW SCIENTIFIC Reagent Reservoir, Polypropylene, PK2 (120734)
- HEATHROW SCIENTIFIC Bulb, Rubber, 85mL Cap., 137mm H, 2.09" dia. (HS20631B)
- CELLTREAT Pipette Tip Rack, Empty Rack, Wafer Included, Non-sterile, 1000uL (229067)
- Heathrow Scientific Pipette Tips & Accessories