Shop All Lab Equipment Parts
Heathrow Scientific
Dropper Bulb, Latex Rubber, 2ml, 12/PK
Mfr # 142823
Zoro # G205299541
product price: $30.99
/pk 12, $2.58/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5 in
- Length 1 in
- Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 142823
- Zoro # G205299541
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Height | 4.5 in |
Length | 1 in |
Width | 2.5 in |
Description
Dropper bulbs made from natural latex rubber for use with all small pipettes and Pasteur pipettes. Attach easily to pipettes for controlled dropping of liquids. Available to fit 2 ml pipettes and packaged 12 droppers per case. Dropper bulbs can be used with Disposable Plastic Pasteur Pipets also available from RPI.
1.75 Inches LongShipping Weight: 0.05 lbs
Shipping Dimensions: 2.50 x 4.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
1.75 Inches LongShipping Weight: 0.05 lbs
Shipping Dimensions: 2.50 x 4.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 24mm, Black, PK90 (RST00-S)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 300mm (5YHT7)
- UNITED SCIENTIFIC Barnes Dropping Bottle, With Pipet, PK 36 (BOT030-PK/36)
- CORNING PYREX Graduated Solution Carboy, 19 L (1596-19L)
- HEATHROW SCIENTIFIC Sharps Container, Quart ( 1L), PK18 (HS120178)
- HEATHROW SCIENTIFIC Hand Tally Counter (HS6594)
- HEATHROW SCIENTIFIC Sterile Weight Boat, Sq. Medium, Antistatic, PK200 (120710)
- HEATHROW SCIENTIFIC Colony Counter w/Pen, White/Blue (HS120000)
- HEATHROW SCIENTIFIC Latex Dropper Bulb 1 mL, PK72 (HS20622A)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Larg, PK500 (HS120013)
- HARDIN Ceramic Heating Chamber for Melting Furnace (HD-334CC)
- Heathrow Scientific Lab Equipment Parts