Shop All Cryogenic Equipment
Heathrow Scientific
Divider, 64 Cell, PK12
Mfr # HS2860F
Zoro # G3893757
original price:
$32.54
10% off
new price: $29.15
/pk 12, $2.43/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardboard
- Color White
- Overall Height 1.5 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS2860F
- Zoro # G3893757
- Country of Origin China
- Category Cryogenic Equipment
Dimensions
Overall Height | 1.5 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Details
Item | Divider |
Material | Cardboard |
Color | White |
Min. Temp. Rating | -196 Degrees C |
Max. Temp. Rating | 120 Degrees C |
Holds | (64) 1.5/2.0mL Tubes |
Product Type | Divider |
Description
Divider, 64 Cell,PK12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN FILTER NON-CELLULOSE 2PK (D-15)
- WHEATON Dropper Bottle, 50mL, Amber, Round, PK6 (W211754)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- CHEMGLASS Crucible, Tall Form, 25mL, Porcelain (CG-1882-03)
- HEATHROW SCIENTIFIC 36 Cell Divider, 15mL Tubes, Pk10 (HS2860T)
- HEATHROW SCIENTIFIC Freezer Rack, Cryo-Boxes, 5-1/2 In H, 2.0mL (HS2862HA)
- HEATHROW SCIENTIFIC Box 15 And 50mL, Purple, PK5 (HS23271A)
- HEATHROW SCIENTIFIC Cryogenic Vial, PP, 1.93" H, PK500 (HS23202A)
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- HEATHROW SCIENTIFIC Divider, 49 Cell, 7x7, PK12 (HS2860G)
- POLAR-TECH Dry Ice Transport Cooler, 2 cu.ft. (TC02)
- Heathrow Scientific Lab Cooling Equipment