Shop All Centrifuge Tubes
Heathrow Scientific
Conical Tube 50 mL, Clear, Self Standing, Bulk Wrap
Mfr # HS4427S
Zoro # G7402353
product price: $253.99
/pk 500, $0.51/ea
Free Shipping & Returns
$253.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS4427S
- Zoro # G7402353
- Country of Origin China
- Category Centrifuge Tubes
Details
Item | Conical Tube 50 mL,Clear,Self S,PK500 |
Description
Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1/4", S/S, 12 In, Full Ht (1/4"SS12F)
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- ZORO SELECT Ladle, 12 oz., 12-1/8 In, Stainless Steel (58500)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #11 1/2, PK 6 (RST11A-H)
- HEATHROW SCIENTIFIC Tube, 10.2 mm Dia, 40.6 mm H, PK500 (HS4323K)
- HEATHROW SCIENTIFIC Mini Light Box, Battery Operated, Gray (120661)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- GLOBE SCIENTIFIC Macrocentrifuge Tube, 5.0mL, Pp, PK100 (111582LK)
- MTC BIO 5mL MacroTubes Capped, Sterile, 500/PK (212626)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- Heathrow Scientific Lab Tubes