Shop All Lab Equipment Parts
Heathrow Scientific
Conical Centrifuge Tube 50 mL Rac, PK500
Mfr # HS4427R
Zoro # G7309890
product price: $181.99
/pk 500, $0.36/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS4427R
- Zoro # G7309890
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Conical Centrifuge Tube 50 mL Rac,PK500 |
Description
Conical Centrifuge Tube 50 mL Rac,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK500 (6102S)
- QORPAK Bottle, 16 oz, 24-410, PK24 (PLC-03428)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- HEATHROW SCIENTIFIC Cardboard Tube Storage Box Partiti, PK10 (HS2860T)
- HEATHROW SCIENTIFIC Microcentrifuge Tube 1.5 mL, PK500 (HS4323)
- HEATHROW SCIENTIFIC Sharps Container, Quart ( 1L), PK18 (HS120178)
- HEATHROW SCIENTIFIC HDPE Coated Wire Centrifuge Bottle Rack (HS23224)
- HEATHROW SCIENTIFIC MAGFUGE Rotor, Angle/Fixed, Plastic, 4" dia. (120623)
- HEATHROW SCIENTIFIC Slide Box Inventory Card, 100 Plac, PK10 (120741)
- HUH Huh 89112 16-32 oz Plastic High Heat Vented Lid; White - 50 per Bag - 10 per Case (89112)
- Heathrow Scientific Lab Equipment Parts