Shop All Pipettors
Heathrow Scientific
Clamp, Triple, Pipette, Blue
Mfr # HS20162A
Zoro # G4099243
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Triple
- Length 6 1/2 in
- Color Blue
- Holds 3 Pipet
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS20162A
- Zoro # G4099243
- Country of Origin China
- Category Pipettors
Dimensions
Length | 6 1/2 in |
Height | 5 in |
Width | 4 in |
Overall Width | 4 3/4 in |
Overall Height | 4 3/4 in |
Overall Length | 6 1/4 in |
Details
Item | Clamp |
Type | Triple |
Color | Blue |
Holds | 3 Pipet |
For Use With | Pipets |
Number of Slots | 3 |
Material | Polypropylene |
Product Type | Pipette Holder |
Number of Items Held | 3 |
Compatible Product Type | Pipettes |
Number of Compartments | 3 |
Product Holds | (3) Pipettes |
Description
Clamp, Triple, Holds 3 Pipet, Number of Slots 3, Height 5 In., Width 4 In., Length 6-1/2 In., Material ABS, Color Blue, For Use With Pipets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5-225X Zoom Stereo Microscope w Gooseneck LED Lights, 10MP USB Digital Camera (SM-1TSW2-L6W-10M)
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 24/40 (CS002440)
- ZORO SELECT Scoop, 8 oz., Stainless Steel, 4 in. (428.05 SCOOP 8)
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkaline, Total Test Kit (TK5010-Z)
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL, Sngl Wrap, PK500 (HS206371C)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL, Sngl Wrap, PK500 (HS206373C)
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL Bulk, Natural, PK500 (HS206371A)
- HEATHROW SCIENTIFIC Pipette, Blue, 100-1000uL (HS120104)
- HEATHROW SCIENTIFIC PEARL Pipette, Red, 1000-10000uL (HS120106)
- HEATHROW SCIENTIFIC Pipette, Rubber, Red (HS20632B)
- CELLTREAT Polyprop Plasteur(R) Pipet, Bulk Packed in Lck Box, Non-sterile, 5.75" (229274)
- Heathrow Scientific Pipettes & Pipettors