Shop All Microscope Accessories
Heathrow Scientific
Cardboard Slide Tray, 20 Capacity, 6/PK
Mfr # 247851
Zoro # G704971849
product price: $71.95
/pk 6, $11.99/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 in
- Length 2 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 247851
- Zoro # G704971849
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 13 in |
Length | 2 in |
Width | 8 in |
Description
Cardboard Slide Trays provide an economical and convenient method for storing slides. Slides are easily inserted into individual horizontal compartments that have a cutout to facilitate removal. Hinged cover features a printed location index and protects slides when closed.
Dimensions 20 Slide Tray (mm): 208 x 341 x 9Shipping Weight: 3.8799 lbs
Shipping Dimensions: 8.00 x 13.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Dimensions 20 Slide Tray (mm): 208 x 341 x 9Shipping Weight: 3.8799 lbs
Shipping Dimensions: 8.00 x 13.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI CAS No. 7789-20-0 (W0002-100ML)
- ZORO SELECT Separatory Funnel, 1000 mL (3KWT2)
- LAB SAFETY SUPPLY Buffer Solution, pH 4.00, 20mL, PK20 (GR122800-CASE)
- LAMOTTE Test Strips, Ammonia, 0-6ppm (3023-G)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- HEATHROW SCIENTIFIC Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK (212620A)
- AMSCOPE 60X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL60X-INF-V300)
- AMSCOPE 1X Barlow Lens For SM Stereo Microscopes (48MM) (SM10-V203)
- AMSCOPE 0.5X C-mount Camera Lens for Zeiss Primo Microscopes (AD-C05-ZS)
- MITUTOYO LED Illumination Unit, 10X Magnification (176-445A)
- Heathrow Scientific Microscope Accessories