Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
Carboard Cryogenc Tube Storage Box, PK200
Mfr # 120519
Zoro # G6103592
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cardboard
- Number of Compartments 25
- Overall Length 3 3/8 in
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # 120519
- Zoro # G6103592
- UPC # 00012051000090
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Overall Length | 3 3/8 in |
Overall Height | 1 1/2 in |
Overall Width | 3 3/8 in |
Overall Diameter | 0.55 in |
Tube or Vial Size - Minimum | 2 mL |
Tube or Vial Size - Maximum | 2 mL |
Details
Item | Cryogenic Vial Storage Box |
Color | Blue |
Material | Cardboard |
Number of Compartments | 25 |
Product Type | Cryogenic Box |
Number of Items Held | 25 |
Product Holds | (25) 2.0 mL Cryogenic Vials, Tubes |
Description
Cryogenic Vial Storage Box,Blue,PK200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI BOD. Meter Acc Probe With 5 Foot Cable (5905-115 VOLT)
- FLUKE Battery Capacity Analyzer, LCD Display (FLUKE-BT520ANG)
- LAMOTTE INDIVIDUAL TEST KIT CHLORIDE LAMOTTE (4503-DR-02)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, No. 6-1/2 (RST6A-S)
- HEATHROW SCIENTIFIC Drawer Organizer, 3 Slots, 2-1/2" H (HS2538A)
- HEATHROW SCIENTIFIC Rectangular Storage Box, Autoclavable, PK5 (HS120042)
- HEATHROW SCIENTIFIC Floatng Mcrtube, Rnd Rack, 20 Tube, Wht, PK4 (HS2134A)
- HEATHROW SCIENTIFIC Bin, 3 Slots, 3 Compartments, 8-5/16" H (HS23403)
- HEATHROW SCIENTIFIC Tube Storage Box, Blue, 81-Well, PK5 (HS120035)
- HEATHROW SCIENTIFIC Storage Container, 3 Slots, 16" H (HS1042)
- QUINCY LAB Rubber Feet, Model 10, 20, 30, PK4 (201-1209)
- Heathrow Scientific Lab Freezer Boxes & Racks