Shop All Pipette Tips & Accessories
Heathrow Scientific
Bulb, Rubber, 60mL Cap., 80mm H, 2.13" dia.
Mfr # HS20630D
Zoro # G3310425
original price:
$6.13
31% off
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 80 mm
- For Use With Pipettes, Syringes
- Diameter 2.13 in
- Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # HS20630D
- Zoro # G3310425
- Country of Origin China
- Category Pipette Tips & Accessories
Dimensions
Height | 80 mm |
Diameter | 2.13 in |
Details
Capacity | 60mL |
Item | Bulb |
For Use With | Pipettes, Syringes |
Type | Accessory |
Material of Construction | Rubber |
Color | Red |
Accessory Type | Bulb |
Description
Bulb, Accessory, Material of Construction Rubber, Capacity 60mL, Height 80 mm, Diameter 2.13 in, Color Red, For Use With Pipettes, Syringes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 (5513289V-86)
- COVENTRY Swab, 2 5/8 in L, 1 1/2 in Hand L, PK500 (20050)
- ZORO SELECT Disposable Dipper, Poly, 600mL, 46 In, PK10 (5301)
- GLOBE SCIENTIFIC Holding Tray, 24-Place, PK10 (51601)
- HEATHROW SCIENTIFIC Bulb, Rubber, 30mL Cap., 66mm H, 1.81" dia. (HS20630C)
- HEATHROW SCIENTIFIC Filler, Rubber, 1mL Cap., 1.1" H, PK24 (HS20629A)
- HEATHROW SCIENTIFIC Reagent Reservoir, 5mL, Sterile, PK50 (120637)
- HEATHROW SCIENTIFIC Reagent Reservoir, Polypropylene, PK2 (120734)
- HEATHROW SCIENTIFIC Reagent Reservoir, 25mL, Sterile, PK200 (120640)
- HEATHROW SCIENTIFIC Filler, Rubber, 3mL Cap., 1.6" H, PK24 (HS20629B)
- MTC BIO MTC Bio Replacement Lithium Battery, 750 mAh, 3.7 V (P6080-BA)
- Heathrow Scientific Pipettes & Pipettors