Shop All Pipette Tips & Accessories
Heathrow Scientific
Bulb, Rubber, 15mL Cap., 56mm H, 1.34" dia.
Mfr # HS20630B
Zoro # G3309110
product price: $3.89
/ea
Sold in multiples of 4 for $15.56
$15.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.34 in
- Type Accessory
- Material of Construction Rubber
- For Use With Pipettes, Syringes
- Height 56 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS20630B
- Zoro # G3309110
- Country of Origin China
- Category Pipette Tips & Accessories
Dimensions
Diameter | 1.34 in |
Height | 56 mm |
Details
Type | Accessory |
Material of Construction | Rubber |
For Use With | Pipettes, Syringes |
Item | Bulb |
Color | Red |
Capacity | 15mL |
Accessory Type | Bulb |
Description
Bulb, Accessory, Material of Construction Rubber, Capacity 15mL, Height 56 mm, Diameter 1.34 in, Color Red, For Use With Pipettes, Syringes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Macrocentrifuge Tube, 5.0mL, Pp, PK100 (111582LK)
- PRO-LAB Test Kit Mold (MO 109)
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- SP SCIENCEWARE Tube Holder, 15ML and 50ML, PK4 (F18796-0000)
- HEATHROW SCIENTIFIC Reagent Reservoir, 25mL, Sterile, PK200 (120640)
- HEATHROW SCIENTIFIC Reagent Reservoir, Polypropylene, PK2 (120734)
- HEATHROW SCIENTIFIC Reagent Reservoir, 5mL, Sterile, PK50 (120637)
- HEATHROW SCIENTIFIC Filler, Rubber, 1mL Cap., 1.1" H, PK24 (HS20629A)
- HEATHROW SCIENTIFIC Bulb, Rubber, 85mL Cap., 137mm H, 2.09" dia. (HS20631B)
- HEATHROW SCIENTIFIC Bulb, Rubber, 60mL Cap., 80mm H, 2.13" dia. (HS20630D)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150)
- Heathrow Scientific Pipette Tips & Accessories