Shop All Pipette Tips & Accessories
Heathrow Scientific
Bulb, Rubber, 150mL Cap., 103mm H
Mfr # HS20630E
Zoro # G3309899
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material of Construction Rubber
- For Use With Pipettes, Syringes
- Diameter 2.88 in
- Capacity 150mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS20630E
- Zoro # G3309899
- Country of Origin China
- Category Pipette Tips & Accessories
Dimensions
Diameter | 2.88 in |
Height | 103 mm |
Details
Color | Red |
Material of Construction | Rubber |
For Use With | Pipettes, Syringes |
Capacity | 150mL |
Item | Bulb |
Type | Accessory |
Accessory Type | Bulb |
Description
Bulb, Accessory, Material of Construction Rubber, Capacity 150mL, Height 103 mm, Diameter 2.88 in, Color Red, For Use With Pipettes, Syringes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL NITRIC ACID 0.10N 500ML (LC178001)
- HEATHROW SCIENTIFIC Pipette, Blue, 100-1000uL (HS120104)
- LAB SAFETY SUPPLY Wash Bottle, Integrated Spout, 8 oz., Clear (6FAV8)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 150mL (230514)
- HEATHROW SCIENTIFIC Filler, Rubber, 1mL Cap., 1.1" H, PK24 (HS20629A)
- HEATHROW SCIENTIFIC Filler, Rubber, 3mL Cap., 1.6" H, PK24 (HS20629B)
- HEATHROW SCIENTIFIC Reagent Reservoir, 5mL, Sterile, PK50 (120637)
- HEATHROW SCIENTIFIC Bulb, Rubber, 85mL Cap., 137mm H, 2.09" dia. (HS20631B)
- HEATHROW SCIENTIFIC Reagent Reservoir, 25mL, Sterile, PK200 (120640)
- HEATHROW SCIENTIFIC Reagent Reservoir, Polypropylene, PK2 (120734)
- HEATHROW SCIENTIFIC Bulb, Rubber, 30mL Cap., 66mm H, 1.81" dia. (HS20630C)
- Heathrow Scientific Pipette Tips & Accessories