Shop All Biohazard Bags
Heathrow Scientific
Biohazard Bag Holder
Mfr # HS10044H
Zoro # G1495336
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Carbon Steel, HDPE
- Width 3 5/8 in
- Height 8 1/2 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS10044H
- Zoro # G1495336
- Country of Origin China
- Category Biohazard Bags
Dimensions
Width | 3 5/8 in |
Height | 8 1/2 in |
Length | 5 in |
Details
Item | Biohazard Bag Holder |
Color | Red |
Material | Carbon Steel, HDPE |
For Use With | Mfr. No. HS10320 |
Accessory Type | Biohazard Bag Holder |
Description
Biohazard Bag Holder, Width 3 5/8 in, Height 8 1/2 in, Length 5 in, Material Carbon Steel, HDPE, Color Red, For Use With Mfr. No. HS10320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Stick Liquid Protection Fabric Roll (DIRTTRAP-BLUE-RW-14" X 25FT)
- ROEBIC Septic Tank & Cesspool Cleaner K-57 (RO309407)
- PERFORMANCE PLUS 4 Ply Wet Mop, 32 oz Dry Wt, Cut-End, White, Cotton, PK12, P09007 (P09007)
- SCOTT Paper Towels 90 sheet 1 ply 1 pk (32896)
- HEATHROW SCIENTIFIC Biohazard Bag, 26 in L, 12 1/4 in W, PK200 (HS1002A)
- HEATHROW SCIENTIFIC Biohazard Bags, 2-3/8 gal, Red, PK200 (HS10321)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 30x37", 10 ga., Clear, PK500 (RS303710N)
- BEL-ART Benchtop Biohazard Disposal System (246830)
- SP SCIENCEWARE Autoclav. Biohaz. Bag, 2to4gal, Red, PK200 (F13164-1419)
- TOUGH GUY Hospital Islation Bag, 10gal, Red, PK200 (31DK94)
- SP SCIENCEWARE Biohazard Bag Holder, 21-1/2 In. H (F13192-0002)
- Heathrow Scientific Biohazard Bags