Shop All Biohazard Bags
Heathrow Scientific
Biohazard Bag, 26 in L, 12 1/4 in W, PK200
Mfr # HS1002A
Zoro # G3308955
product price: $89.89
/pk 200, $0.45/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Width 12 1/4 in
- Height 26 in
- Legend Biohazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS1002A
- Zoro # G3308955
- Country of Origin China
- Category Biohazard Bags
Dimensions
Width | 12 1/4 in |
Height | 26 in |
Overall Height | 26 in |
Overall Width | 12 1/4 in |
Details
Color | Clear |
Item | Biohazard Bag |
Material | Polypropylene |
Legend | Biohazard |
Thickness | 2 mm |
Bag Closure Type | None |
Package Configuration | Flat Pack Box |
Bags per Roll | Not a Roll |
Bags per Roll/Pack | 200 |
Bottom Seal Type | Flat |
Bag Product Grouping | Autoclavable Biohazard Bags |
Max. Load | Not Rated |
Max. Temperature | 250 Degrees F |
Rolls per Package | Not a Roll |
Closure Type | None |
Autoclavable | Yes |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Autoclave Bag |
Description
Biohazard Bag, Thickness 2 mm, Color Clear, Material Polypropylene, Overall Height 26 in, Product Type Autoclave Bag, Overall Width 12 1/4 in, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type None, Bags per Roll/Pack 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JFLINT Mr Hard Water Protectant Sealant 8 oz (SEAL - 108)
- NOBLES/TENNANT SQUEEGEE - BLADE ASSY, SQGE, OUTER, URE (1064751)
- DIAL PROFESSIONAL Antibacterial Body Wash, Spring Water, 1 L Refill Cartridge, PK8 (4031)
- PUFFS Plus Lotion Facial Tissue, White, 6PK (PGC39383)
- HEATHROW SCIENTIFIC Biohazard Bag Holder (HS10044H)
- HEATHROW SCIENTIFIC Biohazard Bags, 2-3/8 gal, Red, PK200 (HS10321)
- ZORO SELECT Chemo Waste Bags, 25 gal., Yellow, PK100 (3UAD7)
- SP SCIENCEWARE Biohazard Bag Holder, 18-1/2 In. H (F13192-0001)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 30x40", 3.0mL, Red, PK100 (2202)
- ZORO SELECT Specimen Transfer Bag, 12 In. L, PK1000 (3CUE7)
- SP SCIENCEWARE Autoclave Deodorizer, 1-1/4 In. W, PK100 (H13198-0000)
- Heathrow Scientific Biohazard Bags