Shop All Biohazard Bags
Heathrow Scientific
Biohazard Bag, 23 5/8in L, 16 1/4inW, PK200
Mfr # HS1002B
Zoro # G3311484
product price: $93.39
/pk 200, $0.47/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 16 3/8 in
- Material Polypropylene
- Height 26 in
- Legend Biohazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS1002B
- Zoro # G3311484
- Country of Origin China
- Category Biohazard Bags
Dimensions
Width | 16 3/8 in |
Height | 26 in |
Overall Height | 23 5/8 in |
Overall Width | 16 1/4 in |
Details
Item | Biohazard Bag |
Color | Clear |
Material | Polypropylene |
Legend | Biohazard |
Thickness | 2 mm |
Bag Closure Type | None |
Package Configuration | Flat Pack Box |
Bag Product Grouping | Autoclavable Biohazard Bags |
Bags per Roll/Pack | 200 |
Bottom Seal Type | Flat |
Rolls per Package | Not a Roll |
Bags per Roll | Not a Roll |
Max. Load | Not Rated |
Max. Temperature | 250 Degrees F |
Closure Type | None |
Product Type | Autoclave Bag |
Autoclavable | Yes |
Sterile/Non-Sterile | Non-Sterile |
Description
Biohazard Bag, Thickness 2 mm, Color Clear, Material Polypropylene, Overall Height 23 5/8 in, Product Type Autoclave Bag, Overall Width 16 1/4 in, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type None, Bags per Roll/Pack 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Sweeper XL Dry Refill Cloths, 16.9 in. x 9.8 in., White, 16 Cloths, 4PK (80337556)
- BRASSO No Scent Metal Polish 8 oz Cream (2660089334)
- GOLDEN STAR Quik-Change Infinity Twist Dust Mop, PK3 (ACB36ITW-3PK)
- THRIFT MARKETING Thrift Marketing T600 6 lbs Thrift Drain Cleaner (T600)
- HEATHROW SCIENTIFIC Biohazard Bag Holder (HS10044H)
- HEATHROW SCIENTIFIC Biohazard Bags, 10-9/16 gal, Red, PK200 (HS10323)
- HEATHROW SCIENTIFIC Biohazard Bags, 2-3/8 gal, Red, PK200 (HS10321)
- HEATHROW SCIENTIFIC Biohazard Bags, 1/2 gal, Red, PK500 (HS10320)
- HEATHROW SCIENTIFIC Biohazard Bag, 26 in L, 12 1/4 in W, PK200 (HS1002A)
- ASSOCIATED BAG Autoclave Bags, Biohazard, 38"x47", 2 mil, 100/pk, 100PK (248256)
- FIRST AID ONLY Biohazard Bags, 7 to 10 gal., Red (21-022)
- Heathrow Scientific Biohazard Bags