Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
Bin, 3 Slots, 3 Compartments, 8-5/16" H
Mfr # HS23403
Zoro # G3312419
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3-Place Compartment Dispenser
- Number of Slots 3
- Holds Lab Consumables
- Autoclavable No
- Height 8 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # HS23403
- Zoro # G3312419
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 8 5/16 in |
Width | 6 7/64 in |
Depth | 6 7/64 in |
Length | 8 5/16 in |
Overall Length | 8 1/2 in |
Overall Width | 6 5/8 in |
Overall Height | 8 1/2 in |
Overall Depth | 6 1/8 in |
Compartment Width | 6 3/4 in |
Compartment Length | 8 1/2 in |
Details
Item | Bin |
Type | 3-Place Compartment Dispenser |
Number of Slots | 3 |
Holds | Lab Consumables |
Autoclavable | No |
Color | Clear |
Material | Acrylic |
Number of Compartments | 3 |
Includes | Flip-Top Covers, Non-Skid Rubber Feet |
Product Type | Storage Bin |
Compatible Product Type | Small Lab Items |
Total Holding Capacity | Lab Consumables |
Number of Slides Held | 3 |
Description
Item Bin, Number of Compartments 3, Autoclavable No, Material Acrylic, Clear, Height 8 5/16 in, Length 8 5/16 in, Width 6 7/64 in, Includes Flip-Top Covers, Non-Skid Rubber Feet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 250mL (F309250)
- GLOBE SCIENTIFIC Flange Cap, Red, Polyethylene, PK1000 (118127R)
- ZORO SELECT Extra-Long Crucible Tongs, SS, 22" L (787-106)
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 130mm L, PK500 (138060-500)
- HEATHROW SCIENTIFIC Rectangular Storage Box, Autoclavable, PK5 (HS120042)
- HEATHROW SCIENTIFIC RPL INSERTS 16MM TUBE, PK4 (HS2201B)
- HEATHROW SCIENTIFIC Tube Storage Box, Blue, 81-Well, PK5 (HS120035)
- HEATHROW SCIENTIFIC Storage Container, 3 Slots, 16" H (HS1042)
- HEATHROW SCIENTIFIC Tube Storage Box, Black, 81-Well, PK5 (HS120041)
- HEATHROW SCIENTIFIC Drawer Organizer, 3 Slots, 2-1/2" H (HS2538A)
- SPECTRUM Sterile Luer Lock To Oral Slip Con, PK10 (553-10699)
- Heathrow Scientific Lab Freezer Boxes & Racks