Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
Bin, 2 Slots, 2 Compartments, 14-1/2" H
Mfr # HS23402
Zoro # G3312979
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 2
- Type 2-Place Compartment Dispenser
- Holds Lab Consumables
- Height 14 1/2 in
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS23402
- Zoro # G3312979
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 14 1/2 in |
Width | 6 5/16 in |
Depth | 6 5/16 in |
Length | 5 1/2 in |
Overall Width | 6 7/8 in |
Overall Height | 14 3/8 in |
Overall Length | 5 7/8 in |
Overall Depth | 6 3/8 in |
Compartment Length | 2 7/8 in |
Compartment Width | 7 in |
Details
Item | Bin |
Number of Slots | 2 |
Type | 2-Place Compartment Dispenser |
Holds | Lab Consumables |
Autoclavable | No |
Color | Clear |
Material | Acrylic |
Number of Compartments | 2 |
Includes | Flip-Top Covers, Non-Skid Rubber Feet |
Product Type | Storage Bin |
Compatible Product Type | Small Lab Items |
Number of Slides Held | 2 |
Total Holding Capacity | Lab Consumables |
Description
Item Bin, Number of Compartments 2, Autoclavable No, Material Acrylic, Clear, Height 14 1/2 in, Length 5 1/2 in, Width 6 5/16 in, Includes Flip-Top Covers, Non-Skid Rubber Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Polyethylene 60ml (2oz) Indicator Bottles, 12/PK (F11662-0000)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (ABT-HC-RFC9)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT3)
- CELLTREAT Centrifuge Tube, Yellow Cap - Bag, Sterile, 50mL (230421Y)
- HEATHROW SCIENTIFIC Disposal Box, 1 Slots, 8-7/64" H (HS234634)
- HEATHROW SCIENTIFIC STGE BIN WRKSTA CL (HS234523)
- HEATHROW SCIENTIFIC Sample Storage Tray, Corrugated, Wht, PK10 (HS120375)
- HEATHROW SCIENTIFIC Storage Container, 3 Slots, 16" H (HS1042)
- HEATHROW SCIENTIFIC Parafilm Dispenser, Acrylic, Clear (HS234524)
- HEATHROW SCIENTIFIC Tube Storage Box, Green, 100 Well, PK5 (HS120202)
- DYNALON Lab Tubing Connector Kit, 55PCS (680505)
- Heathrow Scientific Lab Freezer Boxes & Racks