Shop All Bottles & Jars
Heathrow Scientific
Basin, 55mL, PVC, nonsterile, PK100
Mfr # 120690
Zoro # G504390376
product price: $44.49
/pk 100, $0.44/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With liquids
- Capacity 55uL
- Height 1 in
- Color Clear
- Accessory Type Multi-Channel Reagent Reservoir
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120690
- Zoro # G504390376
- UPC # N
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 1 in |
Diameter | 6.5 in |
Details
Item | Multi-Channel Reagent Reservoir |
For Use With | liquids |
Capacity | 55uL |
Color | Clear |
Accessory Type | Multi-Channel Reagent Reservoir |
Type | Basin |
Packaging | Bulk |
Material of Construction | PVC |
Special Features | Thicker walls, crush resistant at corners, improved pour spouts, & 25ml graduation marks. |
Description
Multi-Channel Reagent Reservoir, Basin, Material of Construction PVC, Capacity 55uL, Height 1 in, Diameter 6.5 in, Color Clear, Special Features Thicker walls, crush resistant at corners, improved pour spouts, & 25ml graduation marks., For Use With liquids, Bulk Packaging, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 12 In, Inter Ht (100BS12I)
- OHAUS Clamp, Aluminum (CLR-RODA061)
- WHEATON Bottle Top Dispenser, 10 to 100mL (W844106)
- CELLTREAT Pipette, Plastic, Yellow, Class A, PK800 (229201A)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Clr/Grn, PK6 (HS120254)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Wht/Blue, PK6 (HS120255)
- HEATHROW SCIENTIFIC RACK WIRE DRYING 90 19 IN HX18 (HS23243A)
- HEATHROW SCIENTIFIC Snap-Together Conical Tube Rack, Orange (HS24306)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wde, Clr/Blue, PK6 (HS120249)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wide, Clr/Wht, PK6 (HS120245)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLC-03586)
- Heathrow Scientific Labware