Shop All Pipette Tips & Accessories
Heathrow Scientific
Basin, 100mL, PS, nonsterile, PK100
Mfr # 120649
Zoro # G3690075
product price: $45.69
/pk 100, $0.46/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100mL
- For Use With liquids
- Height 1.25 in
- Color White
- Special Features Thicker walls, crush resistant at corners, improved pour spouts, & 25ml graduation marks.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # 120649
- Zoro # G3690075
- Country of Origin China
- Category Pipette Tips & Accessories
Dimensions
Height | 1.25 in |
Diameter | 8.5 in |
Details
Item | Reagent Reservoir |
Capacity | 100mL |
For Use With | liquids |
Color | White |
Special Features | Thicker walls, crush resistant at corners, improved pour spouts, & 25ml graduation marks. |
Type | Basin |
Packaging | Bulk |
Material of Construction | Polystyrene |
Accessory Type | Reagent Reservoir |
Description
Reagent Reservoir, Basin, Material of Construction Polystyrene, Capacity 100mL, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Piston Syringe, 140 mL, Catheter T, PK 20 (8881114055)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- LAB SAFETY SUPPLY Sample Bag, 7 Oz, PK500 (24J925)
- HEATHROW SCIENTIFIC Bulb, Rubber, 60mL Cap., 80mm H, 2.13" dia. (HS20630D)
- HEATHROW SCIENTIFIC Bulb, Rubber, 150mL Cap., 103mm H (HS20630E)
- HEATHROW SCIENTIFIC Reagent Reservoir, Polypropylene, PK2 (120734)
- HEATHROW SCIENTIFIC Filler, Rubber, 1mL Cap., 1.1" H, PK24 (HS20629A)
- HEATHROW SCIENTIFIC Filler, Rubber, 3mL Cap., 1.6" H, PK24 (HS20629B)
- HEATHROW SCIENTIFIC Reagent Reservoir, 5mL, Sterile, PK50 (120637)
- EPPENDORF Pipetter Tips, 50 to 1000uL, PK1000 (022492055)
- Heathrow Scientific Pipettes & Pipettors