Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
96-WellReversibleRack, GREEN, PK5
Mfr # HS2345D
Zoro # G3731445
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Autoclavable Yes
- Width 4 3/4 in
- For Use With Microcentrifuge Tubes
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # HS2345D
- Zoro # G3731445
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 2 in |
Width | 4 3/4 in |
Length | 9 3/4 in |
Overall Width | 4 3/4 in |
Overall Height | 2 in |
Overall Depth | 8 1/2 in |
Overall Length | 9 3/4 in |
Tube Size | 0.05 mL, 1.5 mL, 2 mL |
Overall Diameter | 13 1/4 in |
Compartment Length | 1/4 in, 3/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
For Use With | Microcentrifuge Tubes |
Color | Green |
Material | Polypropylene |
Number of Compartments | 96 |
Includes | Translucent Snap Lid |
Product Type | Test Tube Rack |
Total Holding Capacity | (96) Wells |
Compatible Product Type | 0.5 mL Tubes, 1.5 mL Tubes, 2.0 mL Tubes |
Description
Item Tube Rack, Number of Compartments 96, Autoclavable Yes, Material Polypropylene, Green, Height 2 in, Length 9 3/4 in, Width 4 3/4 in, For Use With Microcentrifuge Tubes, Includes Translucent Snap Lid, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Pitcher Insulated w/Straw, Gray, PK48 (H207-11)
- ILC Replacement For BECKMAN ALTEX A23778 (A23778)
- UNITED SCIENTIFIC Dissecting Pan Wax, Black, one pound (DSPA01-WAX)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- HEATHROW SCIENTIFIC Lab Drying Rack Basket, Plastic, PK 2 (120792)
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- HEATHROW SCIENTIFIC 96-WellPCRRack, assortedcolors, PK5 (HS23461A)
- HEATHROW SCIENTIFIC PPTT MAG RACK B 16X11.5X3.5 (HS20612M)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, YELLOW, PK5 (HS2345F)
- HEATHROW SCIENTIFIC Lab Drying Rack, 17-3/8"x26 (120791)
- SP SCIENCEWARE Thermometer Rack, 25 places (F18981-0001)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories